Shop All Cable Pullers
Jonard Tools
Cable Pulling Rod, 12
Mfr # CPR-12
Zoro # G710832509
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Metal
- Application Pulling/Pushing cables
- Width 13.4 in.
- Length 0.325 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CPR-12
- Zoro # G710832509
- UPC # 810053352816
- Country of Origin China
- Category Cable Pullers
Dimensions
Width | 13.4 in. |
Length | 0.325 in. |
Details
Color | Blue |
Material | Metal |
Application | Pulling/Pushing cables |
Description
Pushes wires through old holes that could be partially blocked
- •Stiff rod makes it easy to manipulate wire and cable through walls
- •Screw end can be used to mark holes for drilling
- •Hole in end of rod can be used for smaller wire pulling, without needing to use the screw
- •Powder coated for greater protection
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35812)
- WARNER 4 in. Wallpaper Shaver Blades (695)
- MILWAUKEE TOOL Milwaukee® 48-00-5094 12 " 8/12 TPI SAWZALL® Blade (5 Pack) (48-00-5094)
- WESTWARD 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (53YV02)
- JONARD TOOLS Pull Line Blower for 3/4 to 2 18-50 mm Conduit (PLB-1000)
- STEELMAN Dual Capacity Come Along Cable Puller with 10.5ft 3/16'' Cable in Chrome, Black, Red (61242)
- VESTIL Galvanized Cable Puller, Two Speed, 2K lb. (CABLE-P4)
- GREENLEE Cable Pulling Rope, 9/16 In x 300Ft (35283G)
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. (RXM)
- GREENLEE Cable Pulling Rope, 9/16 In x 600Ft (35284)
- Jonard Tools Cable Pullers