Shop All Test Equipment
Jonard Tools
Cable Mapper/Toner, LED, 2-1/4 x5-1/4 x3/4
Mfr # CM-8
Zoro # G4162873
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Finds And Identifys Multiple Cables And Easily Maps Multi-Run Coax Systems To A Central Cable Bundle
- For Use With Alarm Installations, Audio Video Equipment, Cables CATV, CCTV, Security
- Display LED
- Measures 2-1/4 x 5-1/4 x 3/4"
- Features Auto Power Off, Tone Mode, 8 Unique Numbered and Colored Identifiers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CM-8
- Zoro # G4162873
- UPC # 811490012578
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Height | 2.5 Inch |
Length | 5 Inch |
Width | 7 Inch |
Maximum Cable Length | 4,000 ft |
Description
Cable Tester, Connector Type Alligator Clips, Data Safe Monitor Yes, Display Screen Type LED, For Use With Alarm Installations, Audio Video Equipment, Cables CATV, CCTV, Security, Includes (8) Replacement Cable IDs, Carrying Case, Maximum Cable Length 4,000 ft, Features Auto Power Off, Tone Mode, 8 Unique Numbered and Colored Identifiers, Wire Mapping Detections Opens, Shorts, Alert Type Sound, Waterproof No, Product Type Copper Cable Mapper, Data Logger No, Minimum Cable Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic (10250TB63)
- ABB 34 ENT Male Adapter (A243E-CAR)
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Green (HS378-GN)
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- JONARD TOOLS Tone Tracing Probe (TEP-100)
- JONARD TOOLS Span Slitter, Optical Fiber Slitting (MS-26)
- JONARD TOOLS Repl Cable Identifiers, For CM-8, 8 PC (CMI-SET8)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-300)
- JONARD TOOLS Fiber Optic Stripper, For Cables (JIC-200)
- FLUKE ELECTRONICS Fluke 1507 Insulation Tester, 0.01 M to 10 G (FLUKE-1507)
- Jonard Tools Test Equipment