Shop All Test Equipment Accessories
Jonard Tools
Cable Mapper, Display LCD, Connector RJ11
Mfr # CM-100
Zoro # G005948137
original price:
$94.95
5% off
new price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Function Copper Cable Tracing (Tone & Probe Kit)
- Display Backlit LCD
- For Use With Audio Video Equipment, CCTV
- Includes (2) Data Patch Cords, (8) Coax Identifiers, (8) Network Cable Identifiers, Carrying Case, Coax Patch Cord, Network Cable Remote
- Features Rugged Rubber Housing Protects it from Accidental Drops and Damage, Tone Generator Makes Quick and Easy to Locate Cables in Wiring Closets or Patch Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CM-100
- Zoro # G005948137
- UPC # 810053350874
- Country of Origin China
- Category Test Equipment Accessories
Dimensions
Cable Length Display | No |
Max Cable Length | 1000 ft (304.8 m) |
Length | 4.88 Inch |
Width | 2.38 Inch |
Height | 7.13 Inch |
Battery Size | AA |
Maximum Cable Length | 1,000 ft |
Description
Cable Mapper, Adapters Included RJ11, RJ45, Connector Type RJ11, RJ45, Display Screen Type LCD, For Use With Audio Video Equipment, CCTV, Includes (2) Data Patch Cords, (8) Coax Identifiers, (8) Network Cable Identifiers, Carrying Case, Coax Patch Cord, Network Cable Remote, Maximum Cable Length 1,000 ft, Features Rugged Rubber Housing Protects it from Accidental Drops and Damage, Tone Generator Makes Quick and Easy to Locate Cables in Wiring Closets or Patch Panels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Connector Black/White 347/600VAC L23-20R (72320NC)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical, 2 PK (BP/NON-20)
- IFM Proximity Sensor, Capacitive, 20mm, NO/NC (KI0054)
- SUPERIOR ELECTRIC 4-Wire 30 Amp Dryer Cord NEMA 14-30P, SRDT 10AWG/4, 6ft (RVA1562)
- JONARD TOOLS Fiber Optic Polishing Work Mat, 22 x 14 (FWM-2214)
- JONARD TOOLS Duct Kit (TK-268)
- HUMBOLDT Beaker Tongs For 50-1500ml capacity, PTFE Coated (H-23420TC)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFA)
- RBL PRODUCTS 48"x200' BOOTH WALL WHT PROTCTVE FILM (RB442)
- K&S PRECISION METALS TUBE 1/4X12"" SS CD1 (87115)
- TEMPO COMMUNICATIONS Battery, Li-Ion, 3 Cell Smbus (1160-0104)
- Jonard Tools Test Equipment Accessories