Shop All Wire Strippers & Crimpers
Jonard Tools
Cable Cutter Ratcheting
Mfr # RC-336ACSR
Zoro # G2548370
product price: $379.95
/ea
Free Shipping & Returns
$379.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-3/4 in
- Material High Carbon Steel
- Includes Blades
- Tool Weight 2.65 lb.
- Width 14-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # RC-336ACSR
- Zoro # G2548370
- UPC # 811490011519
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5-3/4 in |
Width | 14-1/2 in |
Handle Length (in) | 4-3/8 in |
Height (in) | 2-3/4 in |
Details
Material | High Carbon Steel |
Includes | Blades |
Tool Weight | 2.65 lb. |
Cable Type | ACSR |
Description
Cable Cutter Ratcheting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH31P5)
- MAKITA Cordless Reciprocating Saw, Straight, 18 V (XRJ08Z)
- KIPP Connector Connecting Piece, A=30, L=122, Polyamide, Comp:Steel (K0615.1302012)
- MIDWEST RAKE Scraper, 16" SS Blade, 66" Alum Handle (78916)
- JONARD TOOLS 9 1/2 in Crimper 0.068/0.262/0.324/0.360 in, 1.73/6.65/8.23/9.14mm (UC-8012)
- JONARD TOOLS Mid Span Slit And Ring Tool (1.2 mm - 3. (MS-306)
- JONARD TOOLS 2-7/16" Span Slitter 1.75 cu. yd. (MS-6)
- JONARD TOOLS 5 in Cable Stripper 1/4 in (UST-150)
- JONARD TOOLS 5 3/4 in Crimper RG-59, RG-6 (CTF-180)
- JONARD TOOLS 1 in Replacement Blade RG59/6 and 7/11 (UST-225)
- FELO 0715762681 Automatic Wire Stripper (0715762681)
- Jonard Tools Wire Strippers & Crimpers