Shop All Cable and Wire Cutters
Jonard Tools
Cable Cutter
Mfr # JIC-755
Zoro # G9191555
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Coaxial Cable
- Overall Length 8 1/4 in
- Material Chrome Vanadium Steel
- Features Designed to cleanly cut up to 1" hard line coaxial cable and larger fiber cables without compressed or frayed ends, Eliminates cable distortion during prep by functioning like a tube cutter, Ergonomically designed handle with dipped plastic grip for great
- For Maximum Wire Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-755
- Zoro # G9191555
- UPC # 811490017283
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 1/4 in |
Jaw Length | 1 in |
Details
Primary Application | Coaxial Cable |
Material | Chrome Vanadium Steel |
Features | Designed to cleanly cut up to 1" hard line coaxial cable and larger fiber cables without compressed or frayed ends, Eliminates cable distortion during prep by functioning like a tube cutter, Ergonomically designed handle with dipped plastic grip for great |
Item | Cable Cutter |
For Maximum Wire Thickness | 1 in |
Jaw Finish | Chrome |
For Wire/Cable Type | Electrical/Data Cable |
Handle Style | Ergonomic |
Material Application | Cable |
Weight | 0.9 lb |
Jaw Material | Chrome Vanadium Steel |
Maximum Jaw Opening | 1 in |
Handle Color | Blue |
Description
This JIC-755 Cable Cutter from Jonard Tools is a high-quality tool that will get the job done. The coaxial cable cutter works like a tube cutter to eliminate cable deformation during cable preparation. Made of chrome vanadium steel, this 8 1/4" long tool has a cutting capacity of 0.177". The JIC-755 Cable Cutter from Jonard Tools is the ideal solution for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832760)
- LEATHERHEAD TOOLS Flat Axe, 36" Orange Fiberglass Handle, 6 lb. Head (FAO-6)
- KO-KEN Bit 5mm Hex 32mm 5/16 Hex Drive (128H-5)
- ZORO SELECT Chucking Reamer, 0.5635 In., 6 Flute, HSS (11V423)
- JONARD TOOLS Cable Sheath Stripper & Ring Tool (JIC-4366)
- JONARD TOOLS 6-1/4" Electricians Scissors, Serrated Cut, Right Hand (ES-1964ERG)
- JONARD TOOLS 7" Terminator Tool (TT-7)
- JONARD TOOLS 4-1/2" Cable Stripper, 5/16" Cap (CSR-1575)
- JONARD TOOLS Cable Cutter, 9" L, Shear Cut Action (JIC-63020)
- JONARD TOOLS Tube Cutter, Microduct, Max Duct 9/16" (MDC-14)
- KLEIN TOOLS Cable Cutter, Insulated, High-Leverage, 9-Inch (63225RINS)
- Jonard Tools Knives, Cutters & Snips