Shop All Multi-Bit Screwdrivers
Jonard Tools
Cabinet Slotted, Phillips, Robertson, Nut Bit 7-1/2 in, Drive Size: 1/4 in, 5/16 in
Mfr # SD-1223
Zoro # G5417330
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in
- Overall Length 7-1/2 in
- Bit Style Cabinet Slotted, Phillips, Robertson, Nut
- Finish Polished
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SD-1223
- Zoro # G5417330
- UPC # 811490015340
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in, 5/16 in |
Overall Length | 7-1/2 in |
Sizes Included | PH2 x 9/32 in Slotted, S1 x S2 Robertson Square Recess |
Description
Multi-Bit Screwdriver, Magnetic, Shank Material Steel, Drive Size 1/4 in, 5/16 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9-in-1 Square Drive Ratcheting Multi-bit Driver (48-22-2322)
- VESTIL Magnetic Handle Sweeper, 36", 40 lb. (MFSR-36)
- BON TOOL Bon 82-463 Kangaroo Combo Screed, 6 Foot (82-463)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 1/2 in. Hex Bit Socket (49-66-5154)
- JONARD TOOLS Replacement Bit Set W/ 2 Double-Sided Ph (SD-RB12)
- JONARD TOOLS Phillips, Caninet Slotted, Nut Bit 7-1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (SD-61)
- KLEIN TOOLS 27-in-1 Multi-Bit Precision Screwdriver with Apple® Bits (32328)
- URREA Revolver Type Screwdriver with spanner and tamper tips 15 in 1 (9315MT)
- KLEIN TOOLS Single Ended Bit 7 1/2 in, Drive Size: 1/4 in , Num. of pieces:33 (32510)
- STAHLWILLE TOOLS 1/4 " Ratcheting screwdriver bit holder internal hex D 6, 3 (1/4 ") L.250 mm (18120001)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- Jonard Tools Multi-Bit Screwdrivers