Shop All Fishing Tapes, Sticks, & Lines
Jonard Tools
C Hook, Replacement For RDT-18K
Mfr # RDC-35
Zoro # G3568761
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"
- Size 3.5"L
- Features Replacement C Hook For RDT-18K Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # RDC-35
- Zoro # G3568761
- UPC # 811490018945
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 3.5" |
Size | 3.5"L |
Details
Features | Replacement C Hook For RDT-18K Rod |
Item | C Hook,Replacement For RDT-18K |
Description
The Jonard Tools RDC-35 C Hook is a replacement part for the RDT-18K Rod. It is designed to make retrieval of your tools easier when you are on the job. This C hook has a length of 3 1/2". The Jonard Tools RDC-35 C Hook will help you get your rod in order, so you can get back to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/8'' Tip Bit (RTTP6020)
- IRWIN Spring Clamp Set 6 pc (IRHT83241)
- WESTWARD Gun Tap Drill Bit Set, 18-Piece (5PXJ1)
- WRIGHT TOOL L-KEY SET 18 PC SHORT & LONG ARM (WR9E10118)
- JONARD TOOLS Magnetic Cable Guide Kit, 1-1/2ft, Plastic (MM-800)
- JONARD TOOLS Rodder (ROD-3316)
- JONARD TOOLS Replacement Kit, RDG, 4 pcs. (RDG-RP4)
- JONARD TOOLS 15 ft Glow Rod Kit+, 3/16" Diameter (RDG-15A)
- JONARD TOOLS Magnetic Cable Retrieval Kit, 3 Pc (MP-700)
- JONARD TOOLS Fish Tape, 50 ft., Steel Tape (FTS-50)
- MILWAUKEE TOOL 240' 1/8" Steel Fish Tape (48-22-4178)
- Jonard Tools Fishing Tapes, Sticks, & Lines