Shop All Voice & Data Connectors
Jonard Tools
BNC Straight Adapter
Mfr # BNC-SA
Zoro # G010832506
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Application BNC Adaptor
- Color Polished
- Depth 3.15 in.
- Length 0.91 in.
- Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # BNC-SA
- Zoro # G010832506
- UPC # 810053351697
- Country of Origin China
- Category Voice & Data Connectors
Dimensions
Depth | 3.15 in. |
Length | 0.91 in. |
Width | 4.33 in. |
Details
Connector Application | BNC Adaptor |
Color | Polished |
Material | Nickel |
Description
For use with male BNC plugs/connectors
- •Includes 1 BNC adapter
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Mechanical Interlock Kit, For Contactor (C321KM60B)
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 4 ft Length (3/4PVCHSBLA4)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL5100RS1W)
- WESTEK Lamp Dimmer Full Range (6009B)
- JONARD TOOLS RG6 Connectors, 50PK (RG6-50)
- JONARD TOOLS BNC Compression Connectors, 10PK (BNC-10)
- JONARD TOOLS BNC-Female to Male Adapter, 2PK (BNC-FM)
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- IDEAL Connector, PK100 (86-396)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack (VDV826-702)
- PROSKIT Modular Plug, Stranded, 4P4C, Flat Cbl, PK50 (702-059)
- Jonard Tools Voice & Data Connectors