Shop All Voice & Data Connectors
Jonard Tools
BNC-Female to Male Adapter, 2PK
Mfr # BNC-FM
Zoro # G510832495
product price: $8.89
/pk 2, $4.45/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Application BNC Adaptor
- Color Polished
- Depth 3.15 in.
- Width 4.33 in.
- Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # BNC-FM
- Zoro # G510832495
- UPC # 810053351680
- Country of Origin China
- Category Voice & Data Connectors
Dimensions
Depth | 3.15 in. |
Width | 4.33 in. |
Length | 0.91 in. |
Details
Connector Application | BNC Adaptor |
Color | Polished |
Material | Nickel |
Description
Converts BNC connections to CATV F connections
- •Professional grade Gold tipped adapters for premium transmission of digital and analog data
- •Includes 2 adapters
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heat Shrink Tubing, 5/16-5/32" 8 ft. L (HST-102B)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D31)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.50 to 1.74in (02203019)
- JONARD TOOLS BNC Straight Adapter (BNC-SA)
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- JONARD TOOLS BNC Compression Connectors, 10PK (BNC-10)
- JONARD TOOLS RG6 Connectors, 50PK (RG6-50)
- SWE-TECH 3C LC Connector, 8.3/125m Single-modeOS2, Boot 900m/2.0mm/3.0mm-Corning Unicam 95-200-99 (FWT31LC-01295)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT6, 25-Pack (VDV826-603)
- Jonard Tools Voice & Data Connectors