Shop All Voice & Data Connectors
Jonard Tools
BNC Compression Connectors, 10PK
Mfr # BNC-10
Zoro # G010832513
product price: $22.95
/pk 10, $2.30/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Application BNC Connector
- Color Polished
- Length 3.12 in.
- Depth 0.96 in.
- Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # BNC-10
- Zoro # G010832513
- UPC # 810053351673
- Country of Origin China
- Category Voice & Data Connectors
Dimensions
Length | 3.12 in. |
Depth | 0.96 in. |
Width | 4.33 in. |
Details
Connector Application | BNC Connector |
Color | Polished |
Material | Nickel |
Description
Works with most major brands of RG6 cable
- •Perfect for multi-shield and plenum cables
- •Includes 10 BNC Connectors
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 5.00 In. L (BISR500)
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0506)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CN)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11601201)
- JONARD TOOLS BNC-Female to Male Adapter, 2PK (BNC-FM)
- JONARD TOOLS BNC Straight Adapter (BNC-SA)
- JONARD TOOLS RG6 Connectors, 50PK (RG6-50)
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- ALLEN TEL Cat 6 Coupler, White (AT66C-15)
- MURR ELEKTRONIK M12 female receptacle A-cod. front mount, PP-wires 5X0.34 1m (7000-13561-9720100)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18021-2160500)
- Jonard Tools Voice & Data Connectors