Shop All Test Equipment
Jonard Tools
Blades, Optical Fiber Slitting
Mfr # MSB-2968
Zoro # G9191625
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Optical Fiber Slitting
- For Use With MS-26
- Features MS-26 Fiber Optic Mid Span Slitting Tool and Comes with (2) Blade Cartridges, the Blades are Made for Long Term use and Last for Up to 5,000 Slits/Cuts, this Replacement Blade Set is for Cable Diameters from 2.9 mm to 6.8 mm
- Includes Set of Replacement Blades
- Product Type Replacement Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # MSB-2968
- Zoro # G9191625
- UPC # 811490017405
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Maximum Cable Diameter | 6.8 mm |
Tool Height | 0.25 in |
Tool Length | 1.5 in |
Minimum Cable Diameter | 2.9 mm |
Tool Width | 1.25 in |
Cable Diameter Range | 2.9 mm - 6.8 mm |
Length | 0.5 Inch |
Cable Diameter | 2.9 mm-6.8 mm |
Height | 2.5 Inch |
Width | 0.5 Inch |
Details
Item | Replacement Blades |
Application | Optical Fiber Slitting |
For Use With | MS-26 |
Features | MS-26 Fiber Optic Mid Span Slitting Tool and Comes with (2) Blade Cartridges, the Blades are Made for Long Term use and Last for Up to 5,000 Slits/Cuts, this Replacement Blade Set is for Cable Diameters from 2.9 mm to 6.8 mm |
Includes | Set of Replacement Blades |
Product Type | Replacement Blade |
Compatible Replacement Blades | MS-26 |
Cutting Application | Slitting |
Blade Life | 5,000 slits |
Description
Replacement Blades, Compatible Replacement Blades MS-26, Application Optical Fiber Slitting, Maximum Cable Diameter 6.8 mm, Minimum Cable Diameter 2.9 mm, Blade Life 5,000 slits, Cutting Application Slitting, Features MS-26 Fiber Optic Mid Span Slitting Tool and Comes with (2) Blade Cartridges, the Blades are Made for Long Term use and Last for Up to 5,000 Slits/Cuts, this Replacement Blade Set is for Cable Diameters from 2.9 mm to 6.8 mm, For Use With MS-26, Includes Set of Replacement Blades
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Fiber Optic Fault Locator, SC Connector (FQM-M)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 35 to 60A Amp Range, 250V AC/DC Volt Rating (CVR-RH-25060)
- PANDUIT 5.6" L Intermediate Cable Tie BK PK 100 (PLT1.5I-C0)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 72W, 3A, DIN Rail (ABL8RPS24030)
- JONARD TOOLS Fiber Optic Safety Kit (FSK-5)
- JONARD TOOLS Tone Tracing Probe, Solid State Circuitry (TEP-200)
- JONARD TOOLS 1000A Digital Clamp Meter (ACM-1000)
- JONARD TOOLS Fiber Power Meter (FPL-5050)
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- JONARD TOOLS Fiber Connector Cleaner Kit (TK-186)
- MARTINDALE ELECTRIC Growler, Model B-1, 115V. (GRLRB1A)
- Jonard Tools Test Equipment