Shop All Bell Hanger Drill Bits
Jonard Tools
Bell Hanger Drill Bit
Mfr # DBC-144
Zoro # G510066890
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Black Oxide
- Weight 0.047
- Application Combination Drilling
- Width 4.72 in.
- Depth 0.57 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # DBC-144
- Zoro # G510066890
- UPC # 810053352243
- Country of Origin Taiwan, Province of China
- Category Bell Hanger Drill Bits
Dimensions
Width | 4.72 in. |
Depth | 0.57 in. |
Length | 0.57 in. |
Details
Item | Bell Hanger Drill Bit |
Material | Black Oxide |
Weight | 0.047 |
Application | Combination Drilling |
Color | Blue |
Description
Bell Hanger Drill Bit
- •Aggressive tip drills through wood, masonry, and other similar materials with ease
- •4" length for extra stability and portability
- •Black oxide coated shaft and powder coated blue for greater rigidity, durability, and rust resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9/64)
- TEKTON 7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw) (PGA16007)
- HARVEY TOOL Engraving Cutter - Tipped Off, 0.1250", Split Length: 0.2000" (993010)
- CLC WORK GEAR Dlx Tool Backpack 44Pckt (1134)
- JONARD TOOLS Bell Hanger Drill Bit (DBC-3818)
- JONARD TOOLS Bell Hanger Drill Bit (DBC-1224)
- JONARD TOOLS Bell Hanger Drill Bit (DBC-1218)
- JONARD TOOLS Bell Hanger Drill Bit (DBC-3824)
- IRWIN Shank Wood Installer Bit, 7/16in x 18in (1890710)
- MILWAUKEE TOOL 3/8" x 24" Bellhanger Bit (48-13-7337)
- IRWIN Shank Wood Installer Bit, 5/8in x 18in (1890713)
- Jonard Tools Bell Hanger Drill Bits