Shop All Bell Hanger Drill Bits
Jonard Tools
Bell Hanger Drill Bit
Mfr # DBC-1218
Zoro # G010066888
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Black Oxide
- Application Combination Drilling
- Depth 1.18 in.
- Width 19.88 in.
- Weight 0.387
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # DBC-1218
- Zoro # G010066888
- UPC # 810053352205
- Country of Origin Taiwan, Province of China
- Category Bell Hanger Drill Bits
Dimensions
Depth | 1.18 in. |
Width | 19.88 in. |
Length | 1.18 in. |
Details
Item | Bell Hanger Drill Bit |
Material | Black Oxide |
Application | Combination Drilling |
Weight | 0.387 |
Color | Blue |
Description
Bell Hanger Drill Bit
- •Aggressive tip drills through wood, masonry, and other similar materials with ease
- •Holes on the bit head and chuck allow for pulling of wires after drilling
- •18" length for even greater reach than standard drill bits
- •Black oxide coated shaft and powder coated blue for greater rigidity, durability, and rust resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chuck Jaws, PK3 (44090)
- MORSE Vari-Pitch Bimetal Matrix Bandsaw Blade (3955131150)
- HYDE 1-5/16" W Stainless Steel Stiff Putty Knife (01240)
- HHIP 3/8 X 3/8 X 3/4 4 Flute M42 Cobalt Fine-Pitch Roughing End Mill (5823-0375)
- JONARD TOOLS Bell Hanger Drill Bit (DBC-3824)
- JONARD TOOLS Bell Hanger Drill Bit (DBC-3818)
- JONARD TOOLS Bell Hanger Drill Bit (DBC-1224)
- IRWIN Shank Wood Installer Bit, 5/8in x 18in (1890713)
- IRWIN Shank Wood Installer Bit, 1/4in x 18in (1890707)
- IRWIN Shank Wood Installer Bit, 7/16in x 18in (1890710)
- IRWIN Shank Wood Installer Bit, 1/2in x 18in (1890711)
- Jonard Tools Bell Hanger Drill Bits