Shop All Fishing Tapes, Sticks, & Lines
Jonard Tools
Accessory Replcmt Kit For RDT-18K, 3 pcs.
Mfr # RDT-3RH
Zoro # G3568789
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5"; 5"; 1.25"
- Size 3.5"L; 5"L; 1.25"L
- Features Accessory Kit For RDT-18K Telescopic Pole
- Includes (1) RDC-35 C Hook, (1) RDK-5 K Hook, (1) Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # RDT-3RH
- Zoro # G3568789
- UPC # 811490018969
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 3.5"; 5"; 1.25" |
Size | 3.5"L; 5"L; 1.25"L |
Details
Features | Accessory Kit For RDT-18K Telescopic Pole |
Includes | (1) RDC-35 C Hook, (1) RDK-5 K Hook, (1) Adapter |
Item | Accessory Replcmt Kit For RDT-18K,3 pcs. |
Description
Accessory Replcmt Kit For RDT-18K,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AM275-5PK)
- K-TOOL INTERNATIONAL 17X19 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB17X19)
- TEKTON 3/8" Drive Adapter, SAE (SHA14102)
- CRAFTSMAN Groove Joint Pliers, 12 (CMHT81721)
- JONARD TOOLS Telescoping Pole, 18 ft. (RDT-18K)
- JONARD TOOLS 15 ft Glow Rod Kit+, 3/16" Diameter (RDG-15A)
- JONARD TOOLS Rodder (ROD-3316)
- JONARD TOOLS Fish Tape, 240 ft., Steel Tape (FTS-240)
- JONARD TOOLS Magnetic Cable Guide Kit, 1-1/2ft, Plastic (MM-800)
- JONARD TOOLS Flashlight Whisk for Glow Rods (RDG-FLW)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 50-Foot (56382)
- Jonard Tools Electrical Tools