Shop All Wire Strippers & Crimpers
Jonard Tools
9 1/2 in Crimper 0.151"/0.178"/0.134"/0.139"/0.190"
Mfr # UC-8039
Zoro # G3637252
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.151"/0.178"/0.134"/0.139"/0.190"
- Primary Crimping Application Voice and Data Cable
- Overall Length 9 1/2 in
- Features Exceptional Performance, Minimal Closing Force, Plus There is No Break-Over Hand Force Making the Last Click Easily Achievable, Includes: (UC-8000) Universal Crimper Without Die, Mfr. No.(UCD-2685) Fiber Optic Crimping Die
- Application Fiber Optic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # UC-8039
- Zoro # G3637252
- UPC # 811490011625
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 1/2 in |
Tool Length | 9 1/4 in |
Number of Crimping Sizes | 5 |
Product Length | 9 1/4 in |
Description
Crimper, Crimper Style Compression Crimper, Crimping Capacity 0.134 in, 0.139 in, 0.151 in, 0.178 in, 0.190 in, Compatible Connector Type FC, LC, MT-RJ, SC, SMA, ST, Maximum Crimping Force Not Rated, Tool Length 9 1/4 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel, Compatible Cable Type Fiber Optic, Grip Style Standard Cushion, Includes Fiber Optic Connectors, Includes Crimping Die No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO GCMN3002-GG, Grade AC520U, 3mm Groove Width, Carbide Grooving Insert (18HWALL)
- ULTRA-DEX USA Indexable Boring Bar, E10Q STUPR2, 7 in L, Carbide, Triangle Insert Shape (E10Q STUPR2)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-24 UNF 2A (371130550)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Impact Socket (SID23238)
- JONARD TOOLS 4 3/4 in Coax Cable Stripper RG59/6 (UST-1596)
- JONARD TOOLS Hardline Jacket Stripper 860Qr (HS-860QR)
- JONARD TOOLS Fiber Drop Cable Stripper 1.6mm x 2.0mm (FDS-216)
- JONARD TOOLS 2 1/2 in Cable Stripper 3/4 in (HS-75)
- JONARD TOOLS Compact Cable Slit & Ring Tool, 0.125 - 0.250 (CSR-250)
- JONARD TOOLS 8 in Cable Stripper 3/4 in (HSC-75)
- KNIPEX Forged Wire Stripper 8", 10-20 AWG (13 72 8 SBA)
- Jonard Tools Crimping Tools