Shop All Wire Strippers & Crimpers
Jonard Tools
8 in Cable Stripper 1/2 in
Mfr # HSC-50
Zoro # G6575578
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Features Performs Both Coring and Stripping All in One Tool, Stripper can be Easily Removed to Help Deal With Flooded Cables
- Application Stripping
- Handle Material Aluminum
- Handle Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # HSC-50
- Zoro # G6575578
- UPC # 811490018860
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Maximum Wire/Cable Diameter | 1/2 in |
Maximum Strip Length | 3.5 in |
Overall Length Range | 6 - 8 in |
Description
Cable Stripper, Stripping Capacity - Solid Wire 0.5 in, Stripping Capacity- Cable 1/2 in, Stripping Capacity- Stranded Wire 0.5 in, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 1/2 in, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Blade Material Carbon Steel, Body Material Aluminum, Features Performs Both Coring and Stripping All in One Tool, Stripper can be Easily Removed to Help Deal With Flooded Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Satin finish 12pt combination wrench set 15pc (1200FMA)
- DIABLO Hole Saw 1-7/8" (DHS1875)
- OSG HSS End Mill, 12.0mm1in.Cut L (5801100)
- IRWIN Utility Knife Fold Irwin (2089100)
- JONARD TOOLS 8 in Cable Stripper 3/4 in (HSC-75)
- JONARD TOOLS 6 3/4 in Crimper RG-59, RG-6, and RG-11 (CT-200)
- JONARD TOOLS 8 in Wire Stripper 10 to 24 AWG (WSA-1024)
- JONARD TOOLS Compact Cable Slit & Ring Tool, 0.125 - 0.250 (CSR-250)
- JONARD TOOLS 360° Compression Tool - Short and Long Style F Connectors (CTF-360)
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- SOUTHWIRE 7 13/32 in Crimper RJ-45, RJ-11, RJ-12 (59148440)
- Jonard Tools Crimping Tools