Shop All Cable and Wire Cutters
Jonard Tools
8-3/4" Coaxial Cable Cutter, Shear Cut
Mfr # JIC-750
Zoro # G1109306
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Coaxial Cable, Larger Fiber Cables
- Overall Length 8 3/4 in
- Cutting Action Shear
- Features Designed to cleanly cut up to 3/4" hard line coaxial cable and larger fiber cables without compressed or frayed ends, Eliminates cable distortion during prep by functioning like a tube cutter, Ergonomically designed handle with dipped plastic grip for gre
- Handle Design Steel With Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-750
- Zoro # G1109306
- UPC # 811490010826
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 8 3/4 in |
Jaw Length | 1 1/4 in |
Details
Primary Application | Coaxial Cable, Larger Fiber Cables |
Cutting Action | Shear |
Features | Designed to cleanly cut up to 3/4" hard line coaxial cable and larger fiber cables without compressed or frayed ends, Eliminates cable distortion during prep by functioning like a tube cutter, Ergonomically designed handle with dipped plastic grip for gre |
Item | Coaxial Cable Cutter |
Handle Design | Steel With Cushion Grip |
Jaw Material | Chrome Vanadium Steel |
Material Application | Cable |
For Maximum Wire Thickness | 3/4 in |
Weight | 2.5 lb |
For Wire/Cable Type | Electrical/Data Cable |
Jaw Finish | Chrome |
Maximum Jaw Opening | 3/4 in |
Handle Color | Yellow |
Handle Style | Ergonomic |
Application | Cuts up to 3/4" Coaxial Cable |
Description
Coaxial Cable Cutter, Cutting Action Shear, Features Designed to cleanly cut up to 3/4 In. hard line coaxial cable and larger fiber cables without compressed or frayed ends, Eliminates cable distortion during prep by functioning like a tube cutter, Ergonomically designed handle with dipped plastic grip for gre, For Maximum Wire Thickness 3/4 in, For Wire/Cable Type Electrical/Data Cable, Handle Color Yellow, Handle Style Ergonomic, Jaw Finish Chrome, Jaw Length 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Orbital 1/4 Sheet Sander (Tool Only) (2649-20)
- CRESCENT ASSORTED FILE SET 2PC (21981N)
- PORTER-CABLE 20V MAX* Brushless Cordless Impact Driver (PCCK647LB)
- STRAUSS Escapement File, Swiss, Equalling (MI8617D91)
- JONARD TOOLS Tube Cutter, Microduct, Max Duct 9/16" (MDC-14)
- JONARD TOOLS 4" Fiber Optic Drop Cable Slitter, Insulated (FOD-2000)
- JONARD TOOLS 4-1/2" Terminator Tool (TT-4)
- JONARD TOOLS 7" Terminator Tool (TT-7)
- JONARD TOOLS Cable Cutter (JIC-755)
- JONARD TOOLS 4-1/2" Cable Stripper, 5/16" Cap (CSR-1575)
- WOKIN 10 Inch Cable Cutter (552110)
- Jonard Tools Cable and Wire Cutters