Shop All Wire Strippers & Crimpers
Jonard Tools
7 1/4 in Crimper 28 to 22 AWG
Mfr # UC-864
Zoro # G5056037
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 28 to 22 AWG
- Primary Crimping Application Voice and Data Cable
- Overall Length 7 1/4 in
- Material Steel
- Features Dual-Component Ergonomic Cushion Grip Handles for Greater Comfort, Heavy Duty Cutting Blade, Ratcheted, Ultra-Stable Platform
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # UC-864
- Zoro # G5056037
- UPC # 811490015111
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 1/4 in |
Tool Length | 7 1/4 in |
Maximum Compatible Wire Size | 22 AWG |
Minimum Compatible Wire Size | 28 AWG |
Number of Crimping Sizes | 2 |
Description
Crimper, Crimper Style Compression Crimper, Crimping Capacity 28 to 22 AWG, Compatible Connector Type RJ-11, RJ-12, RJ-22, RJ-45, Minimum Compatible Wire Size 28 AWG, Maximum Compatible Wire Size 22 AWG, Maximum Crimping Force Not Rated, Tool Length 7 1/4 in, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Insulated No, Adjustability Manual, Body Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 4 mm Short (54TU91)
- GREY PNEUMATIC SKT SET 1/2 "DR 28 PC STD/DEEP IM (GP1328RD)
- KLEIN TOOLS 1/2-Inch Nut Driver, 6-Inch Hollow Shaft (S166)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- JONARD TOOLS Replacement Blade Set for MS-426 (MS-426RB)
- JONARD TOOLS 6 in Fiber Optic Cable Stripper 250 to 125 Micron (JIC-175)
- JONARD TOOLS 9 1/2 in Crimper 0.151"/0.178"/0.134"/0.139"/0.190" (UC-8039)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 16 to 26 AWG (JIC-1626)
- JONARD TOOLS Cable Stripper For 14/2 & 12/2 Nm Cable (WSC-1412)
- JONARD TOOLS Fiber Drop Cable Stripper 1.6mm x 2.0mm (FDS-216)
- AFTERMARKET JAndN Electrical Products Crimper (800-01136-JN)
- Jonard Tools Wire Strippers & Crimpers