Shop All Wire Strippers & Crimpers
Jonard Tools
6 3/4 in Wire Stripper/Cutter 20 to 30 AWG
Mfr # JIC-2030
Zoro # G1629397
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 3/4 in
- Features Conveniently Located Holes Make Bending and Looping Wire Quick and Easy
- Application Cutting, Stripping
- Number of Pieces 1
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-2030
- Zoro # G1629397
- UPC # 811490011670
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 3/4 in |
Maximum Wire/Cable Diameter | 4/5 mm |
Minimum Wire/Cable Diameter | 1/4 mm |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper/Cutter, Stripping Capacity - Solid Wire 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Cable RG-59/6, RG-6, Stripping Capacity- Stranded Wire 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 30 to 20 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Cutting, Stripping, Body Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Thickness Gage, Steel, 0 to 0.47 Range (547-561S)
- CABLE PREP Connector Insertion and Removal Tool (FOC-100)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Impact Socket (SID13122)
- WESTWARD Dbl Open End Wrench, Satin, 1-1/16 x 1-1/8 (36A311)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 16 to 26 AWG (JIC-1626)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 10 to 22 AWG (JIC-1022)
- JONARD TOOLS 2 1/2 in Cable Stripper 3/4 in (HS-75)
- JONARD TOOLS Coax Strip Tool, Rg11 Coax W&Wo Stop (UST-135)
- JONARD TOOLS 4 3/4 in Coax Cable Stripper RG59/6 (UST-1596)
- JONARD TOOLS 5 in Wire Stripper 10 to 30 AWG (WS-5)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- Jonard Tools Crimping Tools