Shop All Wire Strippers & Crimpers
Jonard Tools
6 3/4 in Crimper RG-59, RG-6, and RG-11
Mfr # CT-200
Zoro # G1311755
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-59, RG-6, and RG-11
- Primary Crimping Application Voice and Data Cable
- Overall Length 6 3/4 in
- Features Dual Head and Adjustment Dial
- Application F, BNC, and RCA Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # CT-200
- Zoro # G1311755
- UPC # 811490012035
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 3/4 in |
Tool Length | 7 in |
Description
Crimper, Crimper Style Compression Crimper, Crimping Capacity RG-11, RG-59, RG-6, Compatible Connector Type BNC, Maximum Crimping Force Not Rated, Tool Length 7 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel, Compatible Cable Type RG11, RG59, RG6, Grip Material Plastic, Grip Style Standard Cushion, Includes Crimping Die No, Jaw Opening Type Spring Return
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1/2" Drive 12mm 12 Point Deep (CMMT83189)
- HYDE 2 Stiff Putty Knife (2300)
- MILWAUKEE TOOL 1/4 in. Drive 3/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9018)
- STARRETT Measuring Stick, 1/2"x12ft, 3.6m, RightLeft (SM412WMERL)
- JONARD TOOLS 5 in Cable Stripper 1/4 in (UST-150)
- JONARD TOOLS Handheld Thermal Stripper for Ribbon or Simplex Fiber (TFS-100)
- JONARD TOOLS Coax Cable Gripping Tool (CG-100)
- JONARD TOOLS 4 3/4 in Coax Cable Stripper RG59/6 and 7/11 (UST-100)
- JONARD TOOLS Coax Stub End Stripper (15Mm/6Mm) (CSS-5156)
- JONARD TOOLS 9-3/4" Crimper 12 to 26 AWG (CMP-1226)
- KLEIN TOOLS 7 in Wire Stripper 10 to 18 AWG (11045-INS)
- Jonard Tools Crimping Tools