Shop All Cutting Pliers
Jonard Tools
6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # DIAGB6
Zoro # G8706126
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stripping Hole and V-Notch
- Handle Type Dipped Pistol Grip
- Jaw Length 7/8 in
- Jaw Width 3/4 in
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # DIAGB6
- Zoro # G8706126
- UPC # 811490012240
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 3/4 in |
Overall Length | 6 1/4 in |
Tip Width | 3/32 in |
Cutter Length | 7/8 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe Yes, Insulated No, Non-Sparking No, Overall Length 6 1/4 in, Maximum Jaw Opening 7/8 in, Jaw Length 7/8 in, Jaw Width 3/4 in, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Stripper, Blade Material Steel, Cutter Length 7/8 in, Features Stripping Hole and V-Notch, Grip Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Coaxial Centering Test Dial Indicator Complete Set - 400-C02-I (400-C02-I)
- ONSRUD Routing End Mill, Up Low Helix, 3/8, 1 1/8 (60-245)
- CRAFTSMAN Sockets, 3/8" Drive 12mm Metric Deep Imp (CMMT15901)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- JONARD TOOLS 5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (DIABVNOTCH)
- JONARD TOOLS Flush Cutting Pliers for Large Cable Ties, 6.5 (CTG-500)
- JONARD TOOLS 5 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (JIC-2755)
- JONARD TOOLS 5 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (DIAGB5)
- JONARD TOOLS 6 1/4 in Diagonal Cutter Uninsulated (JIC-600)
- JONARD TOOLS 6 1/4 in Diagonal Cutting Plier Flush Cut Insulated (INP-3062)
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (30-3028)
- Jonard Tools Pliers