Shop All Cable and Wire Cutters
Jonard Tools
6-1/2" Coaxial Cable Cutter, Shear Cut
Mfr # JIC-725
Zoro # G5163724
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Coaxial Cables with a Steel Center Conductor
- Overall Length 6 1/4 in
- Cutting Action Shear
- Material Chrome Vanadium Steel
- Handle Type Plastic Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-725
- Zoro # G5163724
- UPC # 811490015180
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6 1/4 in |
Jaw Length | 1 in |
Details
Primary Application | Coaxial Cables with a Steel Center Conductor |
Cutting Action | Shear |
Material | Chrome Vanadium Steel |
Handle Type | Plastic Dipped |
Handle Design | Plastic Dipped |
Item | Coaxial Cable Cutter |
Features | 000 cuts on CCSC (copper clad steel center) conductor cables without degradation of cutting edges, Ergonomically designed handle with dipped plastic grip for greater co, Specifically designed for coax cables with steel center conductor, Tested for over 25 |
Jaw Material | Chrome Vanadium Steel |
Material Application | Cable |
For Wire/Cable Type | Electrical/Data Cable |
Handle Style | Ergonomic |
Weight | 0.5 lb |
Jaw Finish | Chrome |
Handle Color | Red |
Application | For Cutting Cables with Steel Centers, and Specifically CCSC (Copper Clad Steel Center) Conductor Cables |
For Use With | CATV Cables |
Description
Coaxial Cable Cutter, Cutting Action Shear, Features 000 cuts on CCSC (copper clad steel center) conductor cables without degradation of cutting edges, Ergonomically designed handle with dipped plastic grip for greater co, Specifically designed for coax cables with steel center conductor, Tested for over 25, For Wire/Cable Type Electrical/Data Cable, Handle Color Red, Handle Style Ergonomic, Jaw Finish Chrome, Jaw Length 1 in, Jaw Material Chrome Vanadium Steel, Material Application Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- GRIP TIGHT TOOLS 4-1/2 in. Premium Deep Turbo Cut Diamond Blade (B1538D)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size, Drill Style: Spade (DSB5009)
- GENERAL TOOLS RULE 6""POCKET3/4METR+ENG (311-ME)
- JONARD TOOLS 6-1/4" Electricians Scissors, Serrated Cut, Right Hand (ES-1964ERG)
- JONARD TOOLS Web Slitter And Shaving Tool (WSS-4625)
- JONARD TOOLS 12" Ratchet Action Cable Cutter, Center Cut (RC-600)
- JONARD TOOLS 4-1/2" Terminator Tool (TT-4)
- JONARD TOOLS Tube Cutter, Microduct, Max Duct 9/16" (MDC-14)
- JONARD TOOLS Cable Sheath Stripper & Ring Tool (JIC-4366)
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- Jonard Tools Cable and Wire Cutters