Shop All Wire Strippers & Crimpers
Jonard Tools
5 in Mini-Coax Cable Stripper 26 AWG
Mfr # UST-175
Zoro # G5164573
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Mini-Coax Cable
- Primary Crimping Application Coaxial Cable
- Overall Length 4 3/4 in
- Features Hook and Loop Strip, Large Finger Loop
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # UST-175
- Zoro # G5164573
- UPC # 811490015319
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4 3/4 in |
Overall Length Range | Less than 6 in |
Description
Mini-Coax Cable Stripper, Stripping Capacity - Solid Wire 26 AWG, Stripping Capacity- Cable 26 AWG, Stripping Capacity- Stranded Wire 26 AWG, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities Mini-Coax Cable, Handle Style Standard, Insulated No, Voltage Rating None, Adjustment Mechanism None, Application Stripping, Blade Material Carbon Steel, Features Hook and Loop Strip, Large Finger Loop, For Outer Insulation Thickness 5/32 in, Grip Style Standard Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive Adapter/Reducer Set, SAE (SHA93004)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x5/8x1-5/8x3-3/4 (C33217)
- MILWAUKEE TOOL T27 Torx Bit 2 in. (ML48-32-4786)
- GREY PNEUMATIC 1/2" Drive Metric, 13 pcs (1313UMD)
- JONARD TOOLS RJ45 & RJ11/12 Modular Pass-through Crimper with Tail Crimping Slots (UC-4511)
- JONARD TOOLS Round Cable Stripper - 3/4" (19Mm) To 1 5/8" (40Mm) (CST-4000)
- JONARD TOOLS 1 in Replacement Blade RG59/6 and 7/11 (UST-225)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 16 to 26 AWG (JIC-1626)
- JONARD TOOLS Handheld Thermal Stripper for Ribbon or Simplex Fiber (TFS-100)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit (SPK-90)
- PALADIN 7 3/8 in Crimper RG-59, RG-6, RG-6Q, RG-62AU (PA1559)
- Jonard Tools Crimping Tools