Shop All Wire Strippers & Crimpers
Jonard Tools
5 in Cable Stripper 1/4 in
Mfr # UST-185
Zoro # G3957156
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/4 in
- Primary Crimping Application Mini Coax Cable
- Overall Length 4 3/4 in
- Features Hook and Loop Strip, Large Finger Loop
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # UST-185
- Zoro # G3957156
- UPC # 811490017092
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4 3/4 in |
Overall Length Range | Less than 6 in |
Description
Cable Stripper, Stripping Capacity - Solid Wire 26 AWG, Stripping Capacity- Cable RG-59/6, RG-6, Stripping Capacity- Stranded Wire 26 AWG, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 1/4 in, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Blade Material Carbon Steel, Body Material Plastic, Features Hook and Loop Strip, Large Finger Loop, For Outer Insulation Thickness 1/4 in, Grip Style Standard Cushion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING eLevel 9" Digital Level with Level Vials & Laser - 35-909-L (35-909-L)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- MILWAUKEE TOOL 18 Gauge Center Shear Blade (48-44-0151)
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN28)
- JONARD TOOLS 5 in Cable Stripper 1/4 in (UST-150)
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- JONARD TOOLS 9-3/4" Crimper 12 to 26 AWG (CMP-1226)
- JONARD TOOLS Precision Cable Stripper, 6 to 25mm (CST-25)
- JONARD TOOLS 6 7/8 in Crimper Longer Style F-Connectors (CTF-200)
- JONARD TOOLS CableSaber+ Armored Mid-Span Cable Slit & Ring Tool 4 - 30 mm (AST-210)
- COOPER HAND TOOLS APEX Cooper Hand Tools H.K. Porter 590-1290G 12000 Steel Strap Cutter (590-1290G)
- Jonard Tools Wire Strippers & Crimpers