Shop All Needle Nose Pliers
Jonard Tools
5 1/2 in Bent Long Nose Plier Ergonomic With Dipped Plastic Grips Handle
Mfr # JIC-3385
Zoro # G5417531
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Jaw Width 1/2 in
- Features 60 Degrees Bend Angle to Provide Maximum Visibility While Bending and forming Fine Wire In Confined Spaces; Inside Jaws and Jaw Edges are Polished to Prevent Wire Nicking; Handles are Spring-Loaded for Automatic Opening
- Material Carbon Steel
- Handle Type Ergonomic With Dipped Plastic Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-3385
- Zoro # G5417531
- UPC # 811490010383
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 5 1/2 in |
Jaw Width | 1/2 in |
Tip Width | 1/16 in |
Jaw Length | 1 1/2 in |
Description
Bent Long Nose Plier, Jaw Bend 60 Degrees , ESD-Safe No, Overall Length 5 1/2 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 1 1/2 in, Tip Width 1/16 in, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Handle Color Blue, Handle Style Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/4"x3/8"x1-1/4"x3-1/16" (C39109)
- PROTO 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (J5336M)
- GEARWRENCH 1/2" Drive Extension 3" (81340)
- WESTWARD 1/4 in Drive Impact Socket 7 mm Size 6 pt Deep Depth, Black Oxide (4LXX8)
- JONARD TOOLS 6 3/8 in Bent Long Nose Plier Ergonomic With Dipped Plastic Grips Handle (JIC-3026)
- JONARD TOOLS Flat Nose Plier (FNP-165)
- JONARD TOOLS 6 3/4 in Jonard's Long Nose Plier, Side Cutter Ergonomic With Dipped Plastic Grips Handle (JIC-203)
- JONARD TOOLS 6 1/2 in Long Nose Plier, Side Cutter Cushion Grip Handle (INP-2065)
- JONARD TOOLS 5 in Jonard's Long Nose Pliers Fuse Puller Plier Ergonomic With Dipped Plastic Grips Handle (FP-600)
- STANLEY 6 3/8 in Bent Needle Nose Plier Ergonomic Handle (89-871)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54VN)
- Jonard Tools Needle Nose Pliers