Shop All Wire Strippers & Crimpers
Jonard Tools
4 3/4 in Coax Cable Stripper RG59/6
Mfr # UST-1596
Zoro # G4201574
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG59/7
- Primary Crimping Application Coaxial Cable
- Overall Length 4 3/4 in
- Material Steel Blade
- Features Hook and Loop Strip, Large Finger Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # UST-1596
- Zoro # G4201574
- UPC # 811490012400
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4 3/4 in |
Overall Length Range | Less than 6 in |
Description
The JONARD TOOLS UST-1596 4 3/4 in Coax Cable Stripper is the perfect tool for stripping coaxial cables. The interchangeable blades allow you to strip a multitude of cables. This coax cable stripper has a spring return handle, which means it returns to its original position after use. The blade is made of steel and is adjustable for manual stripping. It can be used with RG59/6 and RG59/7 cables. When you need a tool that will help you strip coaxial cables, this JONARD TOOLS UST-1596 4 3/4 in Coax Cable Stripper is the one to choose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 2 in Long, 21/32 in Short, 10 PK (16106)
- TE-CO Posi Hex Plgr, 3/8"-16, Del Nose, PK5 (57091)
- MILESCRAFT Euro Hinge Jig-Concealed Hinge Jig, Suitable for Frame and Frameless Cabinet Door Hinges 35mm (1342)
- BETA 1/4" Drive 55 Geared Teeth Hand Ratchet (008600870)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-500)
- JONARD TOOLS 5 3/4 in Crimper RG-59, RG-6 (CTF-180)
- JONARD TOOLS 8 in Cable Stripper 1/2 in (HSC-50)
- JONARD TOOLS Mid Span Shaving Tool 1.0 mm-3.3 mm (MS-600)
- JONARD TOOLS Round Cable Slitter (FOR-3000)
- JONARD TOOLS Fiber Drop Cable Stripper (3.1Mm X 2.0Mm) (FDS-312)
- HUSKIE TOOLS Streamline Dieless Compression Tool Kit (SL-1000)
- Jonard Tools Crimping Tools