Shop All Screw-In Hooks
Jonard Tools
3/4 Standard J Hook, Size 12, 100PK
Mfr # JH12-100
Zoro # G210832498
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Width 10 in.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # JH12-100
- Zoro # G210832498
- UPC # 810053359877
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Hook Width | 10 in. |
Details
Hook Material | Metal |
Color | Silver |
Description
Size 12 for cable bundles up to 3/4" in diameter, and a maximum load capacity of 60 lb (27.2 kg)
- •Max number of 4 pair UTP CAT5E cables it can hold: 16
- •Max number of 6 pair UTP CAT5E/CAT6 cables it can hold: 10
- •Bendable tab for securing cables
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKE-2-FIT Square Cut Screen Frame Corner, Plastic, Gray, For SquareCut Ends of 516 Aluminum Screen Frame (PL 7727)
- HEATH-ZENITH Door Chime Contemp Wht (SL-2735-02)
- E-PLEX Automatic Lck, For Schlage C, Satin Chrome (E206AXSLL62641)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC52)
- JONARD TOOLS 1 5/16 Standard J Hook, Size 21, , 100PK (JH21-100)
- JONARD TOOLS 2 Standard J Hook, Size 32, , 100PK (JH32-100)
- WRIGHT CEILING HOOK MT BK 7/16in. (02-3480-337)
- HILLMAN Swag Hook, 30 lb, Metal, Antique Brass (122232)
- W BOX BRDL RNG 1/4inX20 1-1/4in 1, 100PK (0E-BR12525)
- MIDWEST FASTENER 25/32" x 1-1/2" Solid Brass Cup Hooks 100PK (51024)
- PANACEA HOOK ""J"" W/SCREW 3"" (89403)
- Jonard Tools Screw-In Hooks