Shop All Specialty Cleaners
Jonard Tools
2.50 Mm End-Face Ferrule Cleaner
Mfr # FCCN-250
Zoro # G2236793
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180
- Application Fiber Optic Connector
- Features Anti-static; Adjustable angled head (up to 45°) is perfect for getting into hard-to-reach places; Flip-open cap makes it easy to insert connectors for cleaning; Remove cap to clean fiber in bulkhead adapters; Static-free cloth provides up to 350 swipes per cleaner; Perfect for cleaning any FC, SC, or ST connector
- Weight 0.146 lbs
- Type Cleaning Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # FCCN-250
- Zoro # G2236793
- UPC # 811490018228
- Country of Origin Japan
- Category Specialty Cleaners
Dimensions
Height | 9 in |
Details
Item | Fiber End-Face Ferrule Cleaner, Angled Head, 2.5 mm |
Standards | Telcordia GR-2923-CORE, iNEMI, IEC 61300-3-35, Cisco EDCS 7027180 |
Application | Fiber Optic Connector |
Features | Anti-static; Adjustable angled head (up to 45°) is perfect for getting into hard-to-reach places; Flip-open cap makes it easy to insert connectors for cleaning; Remove cap to clean fiber in bulkhead adapters; Static-free cloth provides up to 350 swipes per cleaner; Perfect for cleaning any FC, SC, or ST connector |
Weight | 0.146 lbs |
Type | Cleaning Tool |
Description
The Jonard Tools FCCN-250 Fiber End-Face Ferrule Cleaner is designed to provide exceptional cleaning performance on fiber optic connectors. It cleans 2.5 mm ;ferrules in recessed fiber optic adapters or individual FC, SC, or ST connectors. This cleaner features the following: Adjustable angled head (up to 45°) is perfect for getting into hard-to-reach places Flip-open cap makes it easy to insert connectors for cleaning Remove cap to clean fiber in bulkhead adapters Static-free cloth provides up to 350 swipes per cleaner Perfect for cleaning any FC, SC, or ST connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Tidal Wave, Urinal Screens, Cucumber Melon Scent, PK6 (TWDS-F-006I036M-02)
- DYMON LIQUID ALIVE Enzyme Producing Bacteria, 1gal, Bottle, PK4 (23301)
- EXAIR Chip Vac System, 55 gal., 1-1/2" Hose Dia., 40 scfm (6193)
- OIL EATER Cleaner/Degreaser, 2.7 Oz Bottle, Liquid (AOD0435430B)
- JONARD TOOLS Fluid Dispenser 220 Ml For Fiber Cleaning (FD-220)
- JONARD TOOLS Fiber Optic Cleaning Fluid (FCF-3)
- DIVERSEY Gum and Wax Remover, 6.5 oz., PK12 (95628817)
- BLACK MAGIC Bleche-wite 32 Oz. Trigger Spray Tire Cleaner (120066)
- RAIN-X 12 Oz. Shower Door X-treme Clean Shower Cleaner (630035)
- QUEST NU-VIEW Concession & Food Equipment Cleaner, 20oz (20301-1)
- BEN-MOR CABLES PULLEY CLOTHESINE 6.5"" (90289)
- Jonard Tools Specialty Cleaners