Shop All Screw-In Hooks
Jonard Tools
2 Standard J Hook, Size 32, , 100PK
Mfr # JH32-100
Zoro # G210832511
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Width 11 in.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # JH32-100
- Zoro # G210832511
- UPC # 810053359891
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Hook Width | 11 in. |
Details
Hook Material | Metal |
Color | Silver |
Description
Size 32 for cable bundles up to 2" in diameter, and a maximum load capacity of 60 lb (27.2 kg)
- •Max number of 4 pair UTP CAT5E cables it can hold: 80
- •Max number of 6 pair UTP CAT5E/CAT6 cables it can hold: 50
- •Retainer clip for securing cables
- •UL® listed and complies with NEC® and TIA requirements for structured cabling systems
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 5 In. L (1VZY5)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0350)
- SARGENT Grade 1 Entrance/Office Cylindrical Lock, L Lever, L Rose, SFIC Disposable Construction Core, Satin (70-10XG05 LL 26D)
- PAWLING Corner Guard, Aluminum/Vinylhite, 48"H x 2"W (CG-20-4-301)
- JONARD TOOLS 1 5/16 Standard J Hook, Size 21, , 100PK (JH21-100)
- ZORO SELECT Shoulder Hook, Length 1/2 In, PK20 (1WBK5)
- MIDWEST FASTENER 1/8" x 5/16" x 1-11/16" Zinc Plated Steel Screw Hooks 100PK (50984)
- MIDWEST FASTENER 25/32" x 1-1/2" Solid Brass Cup Hooks 100PK (51024)
- ZORO SELECT Square Hook, Length 2 In, PK20 (1WBL3)
- PANACEA HOOK ""J"" W/SCREW 3"" (89403)
- X1 TOOLS 3-3/8 Hook Screw 24 Screws by X1 Tools (X1E-CON-SCR-HOO-2030x24)
- Jonard Tools Screw-In Hooks