Shop All Wire Strippers & Crimpers
Jonard Tools
2-7/16" Span Slitter 1.75 cu. yd.
Mfr # MS-6
Zoro # G9346565
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.75 cu. yd.
- Primary Crimping Application Fiber Optic
- Overall Length 2-7/16"
- Features All of Our MS Series Mid Span Tools are Patented for Their Unique Design and Functionality, Blades Last for 5,000 Slits/Cuts, Compact Design Weighing Less Than 2.5 oz with Included Tethering Hole Makes it Perfect to use in Tight Spaces or on the Go, Consists of 6 Precision Slitting Grooves Ranging in Size from 1.2 mm to 3.3 mm, Indicator Line on Top of the Unit Indicates the Position of the Blade for Accurate Slitting and Ringing
- Application MS-6 Mid Span Slit Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # MS-6
- Zoro # G9346565
- UPC # 811490016378
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 2-7/16" |
Tool Length | 2.2 in |
Maximum Cable Diameter | 3.3 mm |
Slitting Groove Sizes | 1.2 mm to 3.3 mm |
Tool Height | 1.5 in |
Tool Width | 0.83 in |
Minimum Cable Diameter | 1.2 mm |
Ringing Groove Sizes | 1.5 mm to 3.3 mm |
Cable Diameter Range | 1.2 mm - 3.3 mm |
Description
Span Slitter, Number of Slitting Grooves 6, Number of Ringing Grooves 6, Slitting Groove Sizes 1.2 mm to 3.3 mm, Ringing Groove Sizes 1.5 mm to 3.3 mm, Compatible Replacement Blades MSB-1533, Application MS-6 Mid Span Slit Tool, Maximum Cable Diameter 3.3 mm, Minimum Cable Diameter 1.2 mm, Blade Life 5,000 slits, Cutting Application Slitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 40-Piece 1/4" and 3/8" Drive Socket Set (W1173)
- BOSCH 78 Spade Bit (DSBS1011)
- DRILL AMERICA #32 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD32)
- PERFORMANCE TOOL Performance Tool Assorted 1 in. L Security Bit Set Multi-Material 33 pc (W1384)
- JONARD TOOLS 5 3/4 in Wire Stripper 14 to 30 AWG (WSA-1430)
- JONARD TOOLS 8 in Cable Stripper 3/4 in (HSC-75)
- JONARD TOOLS Mid Span Slit & Ring Tool (10.2mm-18.2mm) (MS-526)
- JONARD TOOLS Precision Fiber Optic Stripper 0.6 - 1.1 mm (ST-950)
- JONARD TOOLS Ratcheting Cable Slitter (RCS-25)
- JONARD TOOLS 8 in Wire Stripper 10 to 24 AWG (WSA-1024)
- PALADIN 5 7/8 in Dieless Crimper 19 to 26 AWG (PA1178)
- Jonard Tools Wire Strippers & Crimpers