Shop All Wire Strippers & Crimpers
Jonard Tools
2 1/2 in Cable Stripper 3/4 in
Mfr # HS-75
Zoro # G6564947
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Features Ideal for Aerial or Underground Hardline Cables for Residential, Commercial, and Industrial Buildings
- Application Stripping
- Cable Type Coaxial
- Tether Capable Tether Ready
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # HS-75
- Zoro # G6564947
- UPC # 811490018853
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 2 1/2 in |
Maximum Wire/Cable Diameter | 3/4 in |
Overall Length Range | Less than 6 in |
Description
The Jonard Tools HS-75 Cable Stripper is the perfect tool for stripping and cutting coaxial cables. It has a hardline jacket, allowing you to strip and cut with ease. With a 2 1/2 in. overall length, this cable stripper can strip and cut coaxial cables up to 3/4 in. The cable stripper is designed for use with both RG59 and RG6 coaxial cables. It features a tether cap that allows you to tether the cable cutter around your wrist or belt loop while working. This Jonard Tools Cable Stripper will help you get your job done right without any unnecessary problems or injuries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4.00mm HSS Jobber Length Drill Bit (DWDMM4.00)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/8" L (ZM80)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 9/16" (3938D)
- JAMESON Limb and Wire Raiser, 2-pack (WR-1-2PK)
- JONARD TOOLS 2 1/2 in Cable Stripper 1/2 in (HS-50)
- JONARD TOOLS Hardline Jacket Stripper 860Qr (HS-860QR)
- JONARD TOOLS 2-7/16" Span Slitter 1.75 cu. yd. (MS-6)
- JONARD TOOLS 4 3/4 in Coax Cable Stripper RG59/6 and 7/11 (UST-100)
- JONARD TOOLS Cable Stripper For 14/2 & 12/2 Nm Cable (WSC-1412)
- JONARD TOOLS RJ45 & RJ11/12 Modular Pass-through Crimper with Tail Crimping Slots (UC-4511)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-500)
- Jonard Tools Wire Strippers & Crimpers