Shop All Wire Strippers & Crimpers
Jonard Tools
2 1/2 in Cable Stripper 1/2 in
Mfr # HS-50
Zoro # G6556669
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Features Ideal for Aerial or Underground Hardline Cables for Residential, Commercial, and Industrial Buildings
- Application Stripping
- Functions Strip/Core
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # HS-50
- Zoro # G6556669
- UPC # 811490018846
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 2 1/2 in |
Maximum Wire/Cable Diameter | 1/2 in |
Overall Length Range | Less than 6 in |
Description
The Jonard Tools HS-50 Cable Stripper is the perfect tool for stripping coaxial cables. It has a 1/2 in. capacity and will work with hardline jackets. The cable stripper can strip or core cables up to 1/2 in. wide. Made of durable, high-quality materials, this cable stripper is designed to last through tough jobs and conditions. It has a 2 1/2 in. overall length and comes with tether capability that allows you to connect it to your belt loop or tool bag for convenience when working on the go. If you are looking for a reliable cable stripper, look no further than the Jonard Tools HS-50 Cable Stripper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Cable, 3/8 In. x 75 ft. (C-32IW)
- DYNAMIC Tools 1-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025544)
- DRILL AMERICA m6x1 1"OD HSS Round Die (DWTMR1-6X1)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK4 (CHP4-L)
- JONARD TOOLS 2 1/2 in Cable Stripper 3/4 in (HS-75)
- JONARD TOOLS 5 in Wire Stripper 10 to 30 AWG (WS-5)
- JONARD TOOLS Fiber Drop Cable Stripper (3.1Mm X 2.0Mm) (FDS-312)
- JONARD TOOLS Hardline Jacket Stripper 540Qr (HS-540QR)
- JONARD TOOLS Heavy -Duty Wire Stripping Pliers, 10-16 AWG (WSC-1016)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-525)
- JOKARI Stripper, Flat Cable, Auto, 10-18AWG (20030)
- Jonard Tools Wire Strippers & Crimpers