Shop All Cable and Wire Cutters
Jonard Tools
12" Ratchet Action Cable Cutter, Center Cut
Mfr # RC-600
Zoro # G5056046
product price: $176.95
/ea
Free Shipping & Returns
$176.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 12 in
- Cutting Action Center
- Handle Material Steel
- Handle Type Large Ergonomic Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # RC-600
- Zoro # G5056046
- UPC # 811490015067
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 12 in |
For Maximum Diameter Aluminum Electric Cable | 750 kcmil |
For Maximum Diameter Copper Electrical Cable | 600 kcmil |
Jaw Length | 1 1/4 in |
For Maximum Diameter Data Cable | 750 kcmil |
For Maximum Diameter ACSR Conductor | Not Rated |
Description
Ratchet Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Center, Features Ergonomic Design, Made of Heat-Treated Carbon Steel with Induction-Hardened Cutting Edges for Maximum Strength and Durability, Spring-Loaded Mechanism on Handles for Automatic Opening, Unique Design Allows you to Hold and Cut Cables Quickly and Easily, For Maximum Diameter ACSR Conductor Not Rated, For Maximum Wire Thickness 1 3/4 in, For Wire/Cable Type Electrical/Data Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BP)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round with Hex Bolster (66-011-A)
- S&G TOOL AID TAPERED PUNCH .498 (SG92325)
- BOSCH Self-Feeding Bit, 3In (SF3001)
- JONARD TOOLS 6-1/4" Electricians Scissors, Serrated Cut, Right Hand (ES-1964ERG)
- JONARD TOOLS Web Slitter And Shaving Tool (WSS-4625)
- JONARD TOOLS 4-1/2" Terminator Tool (TT-4)
- JONARD TOOLS Ratcheting Duct And Cable Slitter (RCS-30)
- JONARD TOOLS 6-1/2" Coaxial Cable Cutter, Shear Cut (JIC-725)
- JONARD TOOLS Cable Cutter, 9" L, Shear Cut Action (JIC-63020)
- KNIPEX 12-1/2" Cable Cutter, Center Cut, 3-Stage, Ergonomic Grip (95 32 320)
- Jonard Tools Knives, Cutters & Snips