Shop All Wire Stripper & Cutter Parts
Jonard Tools
1" Replacement Blades 1/4"
Mfr # UST-230
Zoro # G3957147
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Replaceable Blades
- Features Two Step Strip
- Capacity 1/4 in
- Number of Pieces 1
- Cable Type Mini Coax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # UST-230
- Zoro # G3957147
- UPC # 811490017108
- Country of Origin Taiwan, Province of China
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 1 in |
Maximum Wire/Cable Diameter | 1/4 in |
Description
Replacement Blades, Part Type Stripper Replacement Blade, For Use With Coaxial Cable Stripping Tool, Universal Cable Stripping Tool, Compatible with Grainger Part Number 10G948, 48TE41, Compatible with Manufacturer Model Number UST-185, UST-500, Compatible with Series UST, Blade Material Steel, Features Two Step Strip, For Wire/Cable Type Coax Cable, Includes (2) Replaceable Blades, Maximum Wire/Cable Diameter 1/4 in, Overall Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Square, Steel, Asme 0, 0.129" (614169-531)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48907)
- WESTWARD C-Clamp, 3", Iron, Light Duty, 1430 lb. (2LAZ1)
- VERSADRIVE HMT ImpactaStep Cutter Set 9/16, 13/16, 1-1/16 in. (506030-SET1)
- JONARD TOOLS Replacement Blade For Css-5610 (CSS-125)
- JONARD TOOLS Rg59/6 Double Sided Blade With And W/Out Stop (UST-240)
- JONARD TOOLS Blade, Replacement For RCS-25 (RCS-25RB)
- JONARD TOOLS Solar Panel Crimping Die - Mc3 (SPD-MC3)
- JONARD TOOLS Replacement Blade, For Mfr. No. WSA-1024 (WSA-1024RB)
- JONARD TOOLS Replacement Blade For Css-5156 (CSS-130)
- CAPRI TOOLS 1.0 mm square to 3.2 mm square Wire Stripper Blades (CP20010-BLADE-B)
- Jonard Tools Wire Stripper & Cutter Parts