Shop All Cable and Wire Cutters
This Product is Discontinued
Jonard Tools
1" Cable Stripper Platform (Discontinued)
Mfr # TSPE-125
Zoro # G1826282
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 1 in
- Tether Capable Tether Capable
- Insulated No
- Features Compact, Low Maintenance Bench Top Design
- Functions Strip Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TSPE-125
- Zoro # G1826282
- UPC # 811490011250
- Country of Origin United States
- Category Cable and Wire Cutters
Dimensions
Overall Length | 1 in |
Details
Tether Capable | Tether Capable |
Insulated | No |
Features | Compact, Low Maintenance Bench Top Design |
Item | Cable Stripper Platform |
Functions | Strip Only |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
For Wire/Cable Type | Fiber Optic Cable |
For Use With | Thermal Strippers |
Compatible with Manufacturer Model Number | TSAB-40, TSFB-125 |
Stripping Capacities | 30 to 1000 micron |
Part Type | Platform |
Application | For Use w/TSFB-125, TSAB-40 Thermal Strippers |
Type | Ericsson-Style |
Compatible with Manufacturer Part Number | TSAB-40, TSFB-125 |
Compatible with Manufacturer Model Number [NEW] | TSAB-40, TSFB-125 |
Compatible Grainger Part Number | 4AVK2, 4AVK3 |
Compatible Manufacturer Part Number | TSAB-40, TSFB-125 |
Compatible Manufacturer Model Number | TSAB-40, TSFB-125 |
For Use with Mfr. Model Number | TSAB-40, TSFB-125 |
For Use With Mfr. Model Number | TSAB-40, TSFB-125 |
Description
The JONARD TOOLS TSPE-125 1" Cable Stripper Platform is a high-quality tool for stripping cables. It has an overall length of 1 in. The cable stripper platform is made of durable and long lasting materials. It has a standard tether style, which means you will need to buy the tethering accessory separately if you want to tether it to your wrist or arm. This single function tool is capable of stripping only. If you work with cables often, this JONARD TOOLS Cable Stripper Platform will make the job easier and safer for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.