Shop All All Purpose Cleaners
This Product is Discontinued
Jomax
Disinfectant, Virs/Mld, Jomax (Discontinued)
Mfr # 60601A
Zoro # G7191961
This Product is Discontinued
Key Features
- Size 1 gal.
- Color White
- Standards EPA registered
- Application Commercial, Institutional and Industrial Disinfection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomax
- MFR # 60601A
- Zoro # G7191961
- UPC # 020066219499
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Color | White |
Item | Disinfectant,Virs/Mld,Jomax |
Standards | EPA registered |
Application | Commercial, Institutional and Industrial Disinfection |
Description
Disinfectant,Virs/Mld,Jomax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.