Shop All Pipe Thread Sealants
Jomar Valve
Pipe Thread Sealant 16 fl oz, Brush-Top Can, Heavyweight, White, Paste
Mfr # 400-204
Zoro # G4060135
product price: $58.35
/ea
$58.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Gas and Piping, Industrial, Plumbing
- Color White
- Temp. Range -50 to 400 Degrees F
- For Use On All Types of Metal, ABS, PVC, CPVC, Delrin, Zytel, Fiberglass, Nylon, Polypropylene, Polybutylene, Polyethylene
- Sealant Container Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # 400-204
- Zoro # G4060135
- UPC # 662527297693
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 16 oz |
Container Size and Type | 16 fl oz Brush-Top Can |
Container Size | 16 fl oz |
Container Size Range | 10.1 oz to 16 oz |
Description
Pipe Thread Sealant, Cure Type Non-Hardening, Series Heavyweight, Container Size 16 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -50 Degrees F, Maximum Operating Pressure for Gases 3,000 psi, Maximum Operating Pressure for Liquids 10,000 psi, Color White, For Fluid Type Air, Butane, Diesel Fuel Oil, Fuels, Kerosene, Petroleum, Natural Gas, Propane, Steam, Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cement, CPVC, Orange, 16 oz., Low VOC (31130)
- LOCTITE 3 Oz Waterproof Sealant (908570)
- NMC Caution Do Not Enter (PT9-2ML)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Gray/White (5FVL9)
- JOMAR VALVE Pipe Thread Sealant 32 fl oz, Brush-Top Can, White Stuff, White, Paste (400-005)
- JOMAR VALVE Pipe Thread Sealant 2 fl oz, Tube, Green Stuff, Green, Paste (400-101)
- JOMAR VALVE Pipe Thread Sealant 8 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-103)
- JOMAR VALVE Pipe Thread Sealant 16 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-104)
- JOMAR VALVE Pipe Thread Sealant 32 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-105)
- RECTORSEAL Tru Blu Pipesealnt1.750Z (31780)
- RECTORSEAL Sealant Pipe #5 1.75Oz (25790)
- Jomar Valve Pipe Sealants