Shop All Ball Valves
Jomar Valve
Nickel Plated Brass Mini, NPT, 3/8" Ext
Mfr # T-84-EH
Zoro # G7190681
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Inline
- Seat Material PTFE
- Ball Valve Product Group Manual
- Ball Material Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-84-EH
- Zoro # G7190681
- UPC # 662527298119
- Country of Origin Italy
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | Chrome-Plated Brass |
Body Style | Inline |
Seat Material | PTFE |
Ball Valve Product Group | Manual |
Ball Material | Nickel Plated Brass |
Valve Structure | 1 Piece, Standard Port |
Stem Material | brass |
Handle Type | Extended Handle |
Standard | MSS SP-110; ANSI B1.20.1 |
Max. Pressure | 450 psi WOG |
Item | Nickel Plated Brass Mini,NPT,3/8" Ext |
Stem Type | Blowout Proof |
Ball Valve Basic Body Material | Brass |
Connection Type | Threaded |
Description
Nickel Plated Brass Mini,NPT,3/8 In. Ext
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Strut Mount, Pipe S 2 1/2In (046N052)
- SMITH-COOPER Y-Strainer, 1/2", 316, Thrd 800 (4373002280)
- ZORO SELECT Waste Arm, White Drain, Slip Connection (35389)
- CECILWARE Dipperwell Faucet (F-10)
- JOMAR VALVE 1-1/2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" (JF-100TFM)
- JOMAR VALVE 1-1/2" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" (JF-100T)
- JOMAR VALVE 2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE Brass Ball Valve, NPT, 4" latch lock (JF-100T-LH)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77FLF10601)
- Jomar Valve Valves