Shop All Dielectric Unions
Jomar Valve
LF Dielectric Union FIPxSolder, 1"
Mfr # DUG
Zoro # G7208680
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Female NPT x Solder
- Pipe Size - Pipe Fitting 1"
- Standards ANSI B1.20.1, ASME/ANSI B16.18, Lead Free Compliant
- Pipe Size (Fittings) 1"
- Hex Size 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # DUG
- Zoro # G7208680
- UPC # 662527295644
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1" |
Pipe Size (Fittings) | 1" |
Hex Size | 2 1/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 5/16 in |
Description
Dielectric Union, Steel, Zinc-Plated Galvanized, Brass, 1 in, Female, NPT, 1 in, Solder, Insulator Material Nylon 66, Gasket Material Buna-N, Nut Material Steel, 250 psi Maximum Operating Pressure, -20 Degrees F to 180 Degrees F, 2 5/16 in Overall Length
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 2 x 12 (MN 2x12)
- BECK 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (0331027003)
- KOHLER Mastershower 3Way Shwrhd (GP85918-CP)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCT8)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 11/2" (DU)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 3/4" (DU)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 3/4" (DUG)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1" (DUG)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 11/4" (DU)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 3/4" (DU)
- LEGEND VALVE 3/4" T-578 DIELECTRIC COUPLING (301-534)
- Jomar Valve Dielectric Unions