Shop All Dielectric Unions
Jomar Valve
LF Dielectric Union, FIPxFIP, 1/2"
Mfr # DUG
Zoro # G7053971
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Female NPT x Female NPT
- Pipe Size - Pipe Fitting 1/2"
- Standards ANSI B1.20.1, ASME/ANSI B16.18, Lead Free Compliant
- Pipe Size (Fittings) 1/2"
- Insulator Material Nylon 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # DUG
- Zoro # G7053971
- UPC # 662527297389
- Country of Origin China
- Category Dielectric Unions
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1 9/16 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 2 1/8 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Dielectric Union, Brass, Zinc-Plated Galvanized, Steel, 1/2 in, Female, NPT, 1/2 in, Female, NPT, Insulator Material Nylon 66, Gasket Material Buna-N, Nut Material Steel, 250 psi Maximum Operating Pressure, -20 Degrees F to 180 Degrees F, 2 1/8 in Overall Length
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Two Bolt, 1-1/2 In, 304 SS (24T958)
- KOHLER Single Mounting Hardware Kit (K-1131484)
- ZURN Cartridge, Cold, 2-7/8", for Use With Zurn 2 Handle Widespread Manual Faucets (59517007)
- PARKER 1/2" Compression x 3/8" MNPT Male Connector (P6MC8)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 11/2" (DU)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 3/4" (DUG)
- JOMAR VALVE Dielectric Union Blk Iron, FIPxFIP, 11/4" (DU)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 3/4" (DUG)
- JOMAR VALVE Dielectric Union Galv., FIPxFIP, 2" (DU)
- JOMAR VALVE Dielectric Union Blk Iron, FIPxFIP, 11/2" (DU)
- JOMAR VALVE LF Dielectric Union FIPxSolder, 1/2" (DUG)
- Jomar Valve Fittings