Shop All Gate Valves
Jomar Valve
LF Brass Gate Valve, NPT, 11/2"
Mfr # T-301G
Zoro # G7040087
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type NPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jomar Valve
- MFR # T-301G
- Zoro # G7040087
- UPC # 662527294456
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1/2" |
Details
Connection Type | NPT |
Body Material | Brass |
Item | LF Brass Gate Valve,NPT,11/2" |
Description
LF Brass Gate Valve,NPT,11/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDS(IMPORT) 3/8 Galv Plug (511-802HN)
- JOMAR VALVE 1-1/2" CPVC CTS Solvent Ball Valve (S-605)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (510T 1/2)
- STREAMLINE 1-1/4 in. ID x 20 ft. Type L Hard Copper Tubing (LH12020)
- JOMAR VALVE LF Brass Gate Valve, CXC, 1" (S-301G)
- JOMAR VALVE LF Brass Gate Valve, NPT, 2" (T-301G)
- JOMAR VALVE Brass Gate Valve, NPT, 1/4" (T-301)
- JOMAR VALVE Brass Gate Valve, NPT, 2" (T-301)
- JOMAR VALVE LF Brass Gate Valve, NPT, 3/4" (T-301G)
- JOMAR VALVE Brass Gate Valve, CXC, 1" (S-301)
- FIMCO SINGL SHUTOFF VALVE 3/4"" (7771873)
- Jomar Valve Gate Valves