Shop All Ball Valves
Jomar Valve
LF Brass Crimp PEX Ball Valve, 1/2"
Mfr # T-412G
Zoro # G7162620
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Lead-Free Brass
- Body Style Inline
- Valve Structure 2 Piece, Standard Port
- Connection Type Crimp Pex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-412G
- Zoro # G7162620
- UPC # 662527293633
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Valve Structure | 2 Piece, Standard Port |
Item | LF Brass Crimp Ball Valve |
Connection Type | Crimp Pex |
Ball Material | Chrome Plated Lead-Free Brass |
Seat Material | PTFE |
Stem Type | Blowout Proof |
Max. Pressure | 400 psi WOG |
Stem Material | Lead Free Brass |
Standard | ASTM F1807; IAPMO Certified; CSA Certified |
Ball Valve Basic Body Material | Brass |
Temp. Range | Up to 180 Degrees F |
Ball Valve Product Group | Manual |
Handle Type | Lever |
Product Type | LF Brass Crimp PEX Ball Valve,1/2" |
Description
LF Brass Crimp PEX Ball Valve,1/2 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-208-277V)
- ZORO SELECT 3/8" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P598)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole SELECTIC Cast Base Model .5 Gpm, Polished chrome (605B.105.002)
- GROHE Universal Pull Out Spray Bone (46298WA0)
- JOMAR VALVE 1-1/2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-110G)
- JOMAR VALVE 3" NPT PVC Sched 80 Ball Valve (T-701)
- JOMAR VALVE 1/2" NPT Lead Free Brass Ball Valve, Ball Valve Product Group: Manual (T-110G)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 1-1/2" NPT Lead Free Brass Ball Valve (T-150G)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04010)
- Jomar Valve Ball Valves