Shop All Ball Valves
Jomar Valve
LF Brass Cold Exp PEXxNPT Valve, 3/4"
Mfr # T-422G
Zoro # G7040699
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Ball Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-422G
- Zoro # G7040699
- UPC # 662527305145
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Valve Product Group | Manual |
Ball Material | 304 Stainless Steel |
Ball Valve Basic Body Material | Brass |
Valve Structure | 2 Piece, Standard Port |
Seat Material | PTFE |
Connection Type | PEX |
Standard | ASTM F1960; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014 |
Stem Type | Blowout Proof |
Stem Material | 304 Stainless Steel |
Item | LF Brass Cold Exp PEXxNPT Valve,3/4" |
Max. Pressure | 400 psi WOG |
Temp. Range | Up to 200 Degrees F |
Handle Type | Lever |
Description
LF Brass Cold Exp PEXxNPT Valve,3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P441)
- LEONARD VALVE Hose Station, 3/4 In, 9 gpm, Chrome (THS-25-VBD-CP)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (VRCTLR8SC)
- JOMAR VALVE 3" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- JOMAR VALVE 1/4" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE 1-1/2" CPVC CTS Solvent Ball Valve (S-605)
- JOMAR VALVE 1" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE 2" PVC Sched 80 True Union Valve (T-703)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Fkm, Socket (MBV200VS-PV)
- Jomar Valve Valves