Shop All Ball Valves
Jomar Valve
LF Brass Cold Exp PEXxNPT Valve, 1"
Mfr # T-422G
Zoro # G7088579
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Lead-Free Brass
- Body Style Inline
- Handle Type Lever
- Stem Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-422G
- Zoro # G7088579
- UPC # 662527305565
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Handle Type | Lever |
Stem Material | 304 Stainless Steel |
Connection Type | PEX |
Max. Pressure | 400 psi WOG |
Ball Material | 304 Stainless Steel |
Valve Structure | 2 Piece, Standard Port |
Seat Material | PTFE |
Item | LF Brass Cold Exp PEXxNPT Valve,1" |
Temp. Range | Up to 200 Degrees F |
Standard | ASTM F1960; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014 |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Stem Type | Blowout Proof |
Description
LF Brass Cold Exp PEXxNPT Valve,1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Metric Compression Fitting (0108 10 13)
- BEMIS MFG.. WHT Elong Toilet Seat (170 000)
- HOSE MASTER 1/2 In X 6 Ft Cryogenic Hose (G50CXG06)
- MILTON 10 PK PTC Swivel Elbow, 1/4" MNPT, 3/8" OD, PK10 (2202-9)
- JOMAR VALVE 1" NPT Italian Brass Valve w/Side Tap (T-100STN)
- JOMAR VALVE Brass Ball Valve, NPT, 4" (JF-100T)
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" T-handle (JF-100TFM)
- JOMAR VALVE 1-1/4" NPT Lead Free Brass Ball Valve, Seat Material: PTFE (JF-100TG-LH)
- JOMAR VALVE LF Brass Cap and Chain Valve, NPT, 1/2" (T-100HFG)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005B)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- Jomar Valve Valves