Shop All Ball Valves
Jomar Valve
LF Brass Cold Exp PEX Vlve, w/Drain, 3/4"
Mfr # T-423G
Zoro # G7190377
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Lead-Free Brass
- Body Style Base Mounted
- Valve Structure 2 Piece, Standard Port
- Standard ASTM F1960; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-423G
- Zoro # G7190377
- UPC # 662527305138
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Base Mounted |
Valve Structure | 2 Piece, Standard Port |
Standard | ASTM F1960; NSF 61-8; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014 |
Handle Type | Lever |
Ball Valve Basic Body Material | Brass |
Max. Pressure | 400 psi WOG |
Connection Type | PEX |
Temp. Range | Up to 200 Degrees F |
Item | LF Brass Cold Exp PEX Vlve,w/Drain,3/4" |
Stem Material | 304 Stainless Steel |
Seat Material | PTFE |
Ball Valve Product Group | Manual |
Ball Material | 304 Stainless Steel |
Stem Type | Blowout Proof |
Description
LF Brass Cold Exp PEX Vlve,w/Drain,3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flanged x FNPT, Malleable Iron Floor Flange, Class 150 (0310105200)
- ISPRING Replacement Composite Filter for Tankless RO RCT600 (FPAC17)
- RHEEM Valve, Relief, Watts Regulator 0156728 (SP9013E)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/4 In, 4 1/8 In L (0500093547)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- JOMAR VALVE 3" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 3/4" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005P)
- JOMAR VALVE 1/8" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE Brass Ball Valve, NPT, 2" latch lock (JF-100T-LH)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (701012741)
- Jomar Valve Ball Valves