Shop All Ball Valves
Jomar Valve
LF Brass Cold Exp PEX Ball Valve, 3/4"
Mfr # T-422G
Zoro # G7136897
product price: $17.05
/ea
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Lead-Free Brass
- Body Style Inline
- Temp. Range Up to 200 Degrees F
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-422G
- Zoro # G7136897
- UPC # 662527304407
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Temp. Range | Up to 200 Degrees F |
Seat Material | PTFE |
Handle Type | Lever |
Max. Pressure | 400 psi WOG |
Item | LF Brass Cold Exp Ball Valve |
Valve Structure | 2 Piece, Standard Port |
Ball Material | 304 Stainless Steel |
Standard | ASTM F1960; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014 |
Stem Type | Blowout Proof |
Ball Valve Product Group | Manual |
Connection Type | PEX |
Stem Material | 304 Stainless Steel |
Ball Valve Basic Body Material | Brass |
Product Type | LF Brass Cold Exp PEX Ball Valve,3/4" |
Description
LF Brass Cold Exp PEX Ball Valve,3/4 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2222553)
- BEMIS Bemis Mfg M955C-000 Toilet Seat Round Commercial (6012306)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1-1/2" MNPT (ZUSA-PF-134)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48152)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG-LH)
- JOMAR VALVE Brass Ball Valve, CXC, 2" (JF-100S)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- JOMAR VALVE 2" FNPT Brass Gas Ball Valve Inline (240-008B)
- JOMAR VALVE 1/2" NPT Brass Gas Ball Valve (T-2005C)
- JOMAR VALVE Brass Ball Valve, NPT, 11/4" latch lock (JF-100T-LH)
- ZORO SELECT 1/2" Barb PVC Ball Valve 3-Way (6902390)
- Jomar Valve Valves