Shop All Ball Valves
Jomar Valve
LF Brass Cold Exp PEX Ball Valve, 1"
Mfr # T-422G
Zoro # G7150389
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Lead-Free Brass
- Body Style Inline
- Connection Type PEX
- Standard ASTM F1960; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-422G
- Zoro # G7150389
- UPC # 662527304414
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Connection Type | PEX |
Standard | ASTM F1960; IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014 |
Ball Valve Product Group | Manual |
Temp. Range | Up to 200 Degrees F |
Valve Structure | 2 Piece, Standard Port |
Handle Type | Lever |
Max. Pressure | 400 psi WOG |
Seat Material | PTFE |
Stem Material | 304 Stainless Steel |
Ball Material | 304 Stainless Steel |
Item | LF Brass Cold Exp Ball Valve |
Ball Valve Basic Body Material | Brass |
Stem Type | Blowout Proof |
Product Type | LF Brass Cold Exp PEX Ball Valve,1" |
Description
LF Brass Cold Exp PEX Ball Valve,1 In.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 15 In L (22600023815000)
- SANI-LAV 20 in W x 31 in L x 45 1/2 in H, Floor, Scrub Sink (532F1)
- KOHLER Square Design Tile-In Shower Drain (9136-BL)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- JOMAR VALVE LF Brass Cold Exp PEXxNPT Valve, 3/4" (T-422G)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" latch lock (JF-100T-LH)
- JOMAR VALVE 1/2" NPT Italian Brass Ball Valve (T-100NE)
- JOMAR VALVE Brass Ball Valve, MNPT, 1" (JF-100TFM)
- JOMAR VALVE Brass Ball Valve, NPT, 1/4" (JF-100T-LH)
- CARLON Carlon 663191 Pvc Sch 40 Expansion Coupling 1 In. E945F (663191)
- Jomar Valve Ball Valves