Shop All Ball Valves
Jomar Valve
LF Brass Cap and Chain Valve, NPT, 3/4"
Mfr # T-100HFG
Zoro # G7045696
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Lead-Free Brass
- Body Style Inline Single Union
- Ball Valve Basic Body Material Brass
- Stem Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # T-100HFG
- Zoro # G7045696
- UPC # 662527299086
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline Single Union |
Item | LF Brass Cap and Chain Valve,NPT,3/4" |
Ball Valve Basic Body Material | Brass |
Stem Material | 304 Stainless Steel |
Standard | IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; MSS SP-110; ANSI B1.20.1; ANSI B1.20.7 |
Handle Type | Lever |
Valve Structure | 2 Piece, Full Port |
Stem Type | Blowout Proof |
Ball Material | 304 Stainless Steel |
Connection Type | FNPT x Hose |
Ball Valve Product Group | Manual |
Seat Material | PTFE |
Max. Pressure | 600 psi WOG |
Description
LF Brass Cap and Chain Valve,NPT,3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- MOEN Aerator (181066)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Matte Black (KMM101MB)
- FLEX-A-SPOUT Dwnspout Adaptr 3X4 Wht (ADP53129)
- JOMAR VALVE 3" PVC Sched 80 True Union Valve (T-703)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (S-150G)
- JOMAR VALVE 5/8" Flare Brass Gas Ball Valve (T-2004C)
- JOMAR VALVE 1/4" MIP x FIP Brass Mini Valve (T-83C)
- JOMAR VALVE Brass Ball Valve, NPT, 4" latch lock (JF-100T-LH)
- JOMAR VALVE 1/8" MIPxFIP LF Brass Mini Valve (T-83CG)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- Jomar Valve Ball Valves