Shop All Emergency Shut-Off Valves
Jomar Valve
Emergency Shut Off Valve, 3/4in, Tool LF
Mfr # 800-104ADDG
Zoro # G9490293
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Lead-Free Brass
- Max. Pressure 250 psi
- Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve
- Fits Copper Tube Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # 800-104ADDG
- Zoro # G9490293
- UPC # 662527300782
- Country of Origin Taiwan, Province of China
- Category Emergency Shut-Off Valves
Dimensions
Pipe Size | 3/4" |
Fits Copper Tube Size | 3/4" |
For Copper Tube Size | 3/4 in |
Details
Item | Emergency Shut Off Valve |
Body Material | Lead-Free Brass |
Max. Pressure | 250 psi |
Includes | 518 Gasket Sealant, Lead Free Sweat Ball Valve |
For Use With | Water or Glycol Systems |
Features | Emergency Shutdown Device That Allows for No Building Shutdowns, 30 min Installation, No Pipe Freezing Required, Saves Time, Labor and Money, Rugged Brass Construction |
Application | Glycol Systems, Water Systems |
Maximum Pressure | 250 psi |
Valve Type | Ball |
Description
Emergency Shut-Off Valve, For Copper Tube Size 3/4 in, Body Material Brass, Maximum Pressure 250 psi, Valve Type Ball, Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve, Application Glycol Systems, Water Systems
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2180 5)
- ZORO SELECT 1/2" Welded SS Slip-On Flange (4381000400)
- NEOPERL 2.2 gpm Swivel Sprays, 15/16"-27, 55/64"-27 Thread Size, Chrome (5504005)
- GROHE Universal Thermostatic Compact Cartridge (47483000)
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool Kit (800-104ADD)
- JOMAR VALVE Emergency Shut Off Valve, 1in, Tool Kit (800-105ADD)
- JOMAR VALVE Emergency Shut Off Valve, 2in, Tool Kit (800-108ADD)
- PLUMB PAK REPAIR VALVE 1/2"" FIP (PP2103LF)
- BEST GARDEN Plastic Flexible Y-Hose Shutoff (37093)
- PLUMB PAK REPAIR VALVE 3/8""OD (PP2072LF)
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1" NPT Full Port Lead-Free Valve (RS-080-1)
- Jomar Valve Valves