Shop All Emergency Shut-Off Valves
Jomar Valve
Emergency Shut Off Valve, 2in, Tool LF
Mfr # 800-108ADDG
Zoro # G9490336
product price: $2,513.99
/ea
Free Shipping & Returns
$2,513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Lead-Free Brass
- Max. Pressure 250 psi
- Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve
- Features Emergency Shutdown Device That Allows for No Building Shutdowns, 30 min Installation, No Pipe Freezing Required, Saves Time, Labor and Money, Rugged Brass Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jomar Valve
- MFR # 800-108ADDG
- Zoro # G9490336
- UPC # 662527300843
- Country of Origin Taiwan, Province of China
- Category Emergency Shut-Off Valves
Dimensions
Pipe Size | 2" |
Fits Copper Tube Size | 2" |
For Copper Tube Size | 2 in |
Details
Item | Emergency Shut Off Valve |
Body Material | Lead-Free Brass |
Max. Pressure | 250 psi |
Includes | 518 Gasket Sealant, Lead Free Sweat Ball Valve |
Features | Emergency Shutdown Device That Allows for No Building Shutdowns, 30 min Installation, No Pipe Freezing Required, Saves Time, Labor and Money, Rugged Brass Construction |
For Use With | Water or Glycol Systems |
Valve Type | Ball |
Application | Glycol Systems, Water Systems |
Maximum Pressure | 250 psi |
Description
Emergency Shut-Off Valve, For Copper Tube Size 2 in, Body Material Brass, Maximum Pressure 250 psi, Valve Type Ball, Includes 518 Gasket Sealant, Lead Free Sweat Ball Valve, Application Glycol Systems, Water Systems
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Washing Machine Hose, Stainless Steel, 72" (88-3072)
- CULLIGAN Water Filter Housing, 10-37/64" H (US-2R)
- PARKER Melt Blown Filter Cartridge, 5 gpm, 5 Micron, 2-7/16" O.D., 10 in H, 6 PK (AVS5M10)
- SPEAKMAN Wall Mounted, Exposed Shower, Polished Chrome, Wall (SC-1210-AF)
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool Kit (800-104ADD)
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool LF (800-104ADDG)
- NUMATICS Shut Off Valve, 1,165 scfm, 2.08 lb (8653A3M05FA0000)
- KEENEY MFG 3/8" FIP x 3/8" OD Quarter Turn Straight Valve, Chrome (PP52PCLF)
- BEST GARDEN Plastic Flexible Y-Hose Shutoff (37093)
- BRASSCRAFT VALVE STRT 1/2""OD COMP (G2CR34X CD)
- SHARKBITE 12 Port Barb PEX Manifold with Brass Ball Shutoff Valves (RM22712)
- Jomar Valve Emergency Shut-Off Valves